ET Lever Control Trim
Mfr # 776 ETA 12V LHRB 26D
Zoro # G510070798
product price: $1,315.99
/ea
Free Shipping & Returns
Key Features
Application
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Material
Brass or Bronze
Includes
Exit Device Trim
Color
Satin Chrome
Door Handing
Left Hand Reverse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
776 ETA 12V LHRB 26D
Zoro #
G510070798
UPC #
197163306299
Country of Origin
United States
Dimensions
Width
4.25"
Length
12.5"
Details
Application
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Material
Brass or Bronze
Includes
Exit Device Trim
Color
Satin Chrome
Door Handing
Left Hand Reverse
For Use With
ET Lever Control Trim
Finish
Satin Chrome
Cylinder type
Rim Cylinder
Description
Trims fitting Sargent Exit Devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.