Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ET Lever Control Trim

  • Mfr # LC-704 ETA LHRB 26D

  • Zoro # G910071548


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Left Hand Reverse
Fire Rated
No
For Door Thickness
1-3/4 In.
Application
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Width
4.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-704 ETA LHRB 26D
Zoro #
G910071548
UPC #
197163306640
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 In.
Width
4.25"
Length
12.5"

Details

Door Handing
Left Hand Reverse
Fire Rated
No
Application
For Rim and Mortise (8300, 8500, 8800, 8900, 9800, 9900 Series) Devices
Includes
Exit Device Trim
Color
Satin Chrome
Finish
Satin Chrome
For Use With
ET Lever Control Trim
Cylinder type
Less Cylinder

Description

Trims fitting Sargent Exit Devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.