Zoro Homepage

ET Lever Control Trim

  • Mfr # LC-706-8 ETL LHRB 4

  • Zoro # G310071643


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Door Handing
Left Hand Reverse
Application
For Rim (8800) and NB8700 Series Devices
Finish
Satin Brass
Length
12.5"
Width
4.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-706-8 ETL LHRB 4
Zoro #
G310071643
UPC #
197163305469
Country of Origin
United States

Dimensions

Length
12.5"
Width
4.25"
For Door Thickness
1-3/4 In.

Details

Door Handing
Left Hand Reverse
Application
For Rim (8800) and NB8700 Series Devices
Finish
Satin Brass
Color
Satin Brass
For Use With
ET Lever Control Trim
Fire Rated
No
Includes
Exit Device Trim
Cylinder type
Less Cylinder

Description

Trims fitting Sargent Exit Devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.