ET Lever Control Trim
Mfr # LC-776 ETA 24V LHRB 26D
Zoro # G510071610
product price: $1,224.99
/ea
Free Shipping & Returns
Key Features
Width
4.25"
For Door Thickness
1-3/4 In.
Finish
Satin Chrome
Door Handing
Left Hand Reverse
Includes
Exit Device Trim
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-776 ETA 24V LHRB 26D
Zoro #
G510071610
UPC #
197163306664
Country of Origin
United States
Dimensions
Width
4.25"
For Door Thickness
1-3/4 In.
Length
12.5"
Details
Finish
Satin Chrome
Door Handing
Left Hand Reverse
Includes
Exit Device Trim
For Use With
ET Lever Control Trim
Color
Satin Chrome
Fire Rated
No
Application
For Surface Vertical Rod and Mortise (8700, 8900 Series) Devices
Cylinder type
Less Cylinder
Description
Trims fitting Sargent Exit Devices.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.