Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exit Communicating Cylindrical Lever Lock Grade 1 with B Lever and L Rose with ASA Strike Satin

  • Mfr # 10XG153LB26D

  • Zoro # G515570989


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Latch Length
9.5 in
Outside Width
7.5 in
Case Material
Zinc
Outside Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XG153LB26D
Zoro #
G515570989
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
9.5 in
Outside Width
7.5 in
Outside Depth
5 in

Details

Finish
Satin Chrome
Case Material
Zinc
Series
10X Line Series

Description

SARGENT Manufacturing Company, an ASSA ABLOY Group company, was founded in the early 1800s and is a leading manufacturer of architectural hardware and locking products for new and retrofit applications. SARGENT products are installed in many types of buildings, including commercial, healthcare, industrial and educational, and are key to the security of them all.. Exit Communicating Cylindrical Lever Lock Grade 1 with B Lever and L Rose with ASA Strike Satin Chrome Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.