Exit Trim, Classroom, For CVR 8400, 8600 Series Devices, L Lever, RHR

  • Mfr # 713-4 ETL RHRB 10B

  • Zoro # G516469961


product price:  $828.99
/ea
Free Shipping & Returns

Key Features

Exit Device Type
Trim
Type
Trim
For Door Thickness
1-3/4 in
Fire Rated
No
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713-4 ETL RHRB 10B
Zoro #
G516469961
UPC #
197163369560
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in

Details

Exit Device Type
Trim
Type
Trim
Item
Exit Device Trim
Fire Rated
No
Grade
Grade 1
Fire Rating - Door Hardware
No
Door Handing
Right Hand Reverse
Material
Bronze
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.