
Exit Trim, Classroom, For Rim 8800 and NB8700 Series Devices, Less Cyl, J Lever, RHR, Satin Chrom
Mfr # LC-713-8 ETJ RHRB 26D
Zoro # G916469028
product price:Â $723.99
/ea
Free Shipping & Returns
Key Features
Type
Trim
Fire Rated
No
Fire Rating - Door Hardware
No
Grade
Grade 1
For Door Thickness
1-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
LC-713-8 ETJ RHRB 26D
Zoro #
G916469028
UPC #
197163377268
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Details
Item
Exit Device Trim
Type
Trim
Fire Rated
No
Fire Rating - Door Hardware
No
Grade
Grade 1
Door Handing
Right Hand Reverse
Exit Device Type
Trim
Color
Satin Chrome
Finish
Satin Chrome
Material
VARIES
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.