Exit Trim, Classroom, For Rim 8800 and NB8700 Series Devices, Less Cyl, L Lever, RHR
- Mfr # LC-713-8 ETL RHRB 10B
- Zoro # G416468989
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Type
Trim
Exit Device Type
Trim
Fire Rating - Door Hardware
No
For Door Thickness
1-3/4 in
Material
VARIES
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC-713-8 ETL RHRB 10B
- Zoro #
- G416468989
- UPC #
- 197163358410
- Country of Origin
- United States
- Item
- Exit Device Trim
- Type
- Trim
- Exit Device Type
- Trim
- Fire Rating - Door Hardware
- No
- Material
- VARIES
- Door Handing
- Right Hand Reverse
- Fire Rated
- No
- Finish
- Oil Rubbed Bronze
- Grade
- Grade 1
- Color
- Oil Rubbed Bronze
Dimensions
- For Door Thickness
- 1-3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.