Exit Trim, Classroom, For SVR and Mortise 8700, 8900 Series, Less Cyl, B Lever, LHR, Satin Chrome

  • Mfr # LC-713 ETB LHRB 26D

  • Zoro # G916468991


product price:  $723.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Door Handing
Left Hand Reverse
Color
Satin Chrome
For Door Thickness
1-3/4 in
Exit Device Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC-713 ETB LHRB 26D
Zoro #
G916468991
UPC #
197163358380
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in

Details

Fire Rated
No
Door Handing
Left Hand Reverse
Color
Satin Chrome
Item
Exit Device Trim
Exit Device Type
Trim
Grade
Grade 1
Material
VARIES
Type
Trim
Fire Rating - Door Hardware
No
Finish
Satin Chrome

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.