Exit Trim, Nightlatch, Less Cyl, L Lever, Dark Oxidized Satin Bronze Oil Rubbed, Right-Hand Reverse

  • Mfr # LC-704 ETL RHRB 10B

  • Zoro # G316469048


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Color
Oil Rubbed Bronze
Door Handing
Right Hand Reverse
Exit Device Type
Trim
For Door Thickness
1-3/4 in
Fire Rating - Door Hardware
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC-704 ETL RHRB 10B
Zoro #
G316469048
UPC #
197163377220
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in

Details

Color
Oil Rubbed Bronze
Door Handing
Right Hand Reverse
Exit Device Type
Trim
Fire Rating - Door Hardware
No
Item
Exit Device Trim
Type
Trim
Grade
Grade 1
Material
VARIES
Finish
Oil Rubbed Bronze
Fire Rated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.