
Exit Trim, Storeroom Function, For CVR 8400, 8600 Series Devices, B Lever, LHR, Satin Chrome
Mfr # 706-4 ETB LHRB 26D
Zoro # G816469838
product price: $828.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/4 in
Fire Rated
No
Exit Device Type
Trim
Type
Trim
Fire Rating - Door Hardware
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
706-4 ETB LHRB 26D
Zoro #
G816469838
UPC #
197163369355
Country of Origin
United States
Dimensions
For Door Thickness
1-3/4 in
Details
Fire Rated
No
Exit Device Type
Trim
Type
Trim
Fire Rating - Door Hardware
No
Grade
Grade 1
Door Handing
Left Hand Reverse
Finish
Satin Chrome
Item
Exit Device Trim
Color
Satin Chrome
Material
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.