Exit Trim, Storeroom Function, For Rim 8800 and NB8700 Series Devices, F Lever, RHR, Satin Chrome

  • Mfr # 706-8 ETF RHRB 26D

  • Zoro # G316469796


product price:  $828.99
/ea
Free Shipping & Returns

Key Features

Fire Rated
No
Color
Satin Chrome
Material
Brass or Bronze
Grade
Grade 1
Exit Device Type
Trim
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706-8 ETF RHRB 26D
Zoro #
G316469796
UPC #
197163358274
Country of Origin
United States

Dimensions

For Door Thickness
1-3/4 in

Details

Fire Rated
No
Color
Satin Chrome
Material
Brass or Bronze
Grade
Grade 1
Exit Device Type
Trim
Finish
Satin Chrome
Type
Trim
Item
Exit Device Trim
Door Handing
Right Hand Reverse
Fire Rating - Door Hardware
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.