Exit Trim, Storeroom Function, For SVR and Mortise 8700, 8900 Series Devices, Less Cyl, L Lever

  • Mfr # LC-706 ETL LHRB 26D

  • Zoro # G016469058


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Material
VARIES
Lockset Finish
Satin Chrome
Type
Trim
Lockset Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-706 ETL LHRB 26D
Zoro #
G016469058
UPC #
197163377237
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in

Details

Material
VARIES
Lockset Finish
Satin Chrome
Type
Trim
Lockset Grade
Grade 1
Color
Satin Chrome
Fire Rated
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.