Shop SARGENT
See all product information
Create Account
Fail Safe, 24V Electrified Mortise Lock, LN Rose, F Lever, RX Switch, Satin Chrome
- Mfr # RX-8270-24V LNF 26D
- Zoro # G509954993
product price:Â
$
1,378.99
/ea
Free Shipping & Returns
Key Features
Depth
4.375 in
Width
5.625 in
Finish
Satin Chrome
Input Voltage
12V DC, 24V DC
For Use With
8270 Series Electrified Lever Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RX-8270-24V LNF 26D
- Zoro #
- G509954993
- UPC #
- 197163099467
- Country of Origin
- United States
Dimensions
- Depth
- 4.375 in
- Width
- 5.625 in
- Length
- 9.25 in
- Body Size Thickness
- 1-3/4 in
Details
- Item
- Electric Mortise Lock
- Finish
- Satin Chrome
- Input Voltage
- 12V DC, 24V DC
- For Use With
- 8270 Series Electrified Lever Mortise Locks
- Material
- Brass or Bronze
- Features
- Complete Lock
Description
Fail Safe, 24V Electrified Mortise Lock, LN Rose, F Lever, RX Switch, Satin Chrome
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.