Fail Safe, 24V Electrified Mortise Lock, LN Rose, J Lever, Less Cylinder, RX Switch, Satin Chrome

  • Mfr # RXLC-8270-24V LNJ 26D

  • Zoro # G509955242


product price:  $1,199.99
/ea
Free Shipping & Returns

Key Features

Depth
4.375 in
Width
5.625 in
Finish
Satin Chrome
Input Voltage
12VDC/24VDC
For Use With
8270 Series Electrified Lever Mortise Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RXLC-8270-24V LNJ 26D
Zoro #
G509955242
UPC #
197163098590
Country of Origin
United States

Dimensions

Depth
4.375 in
Width
5.625 in
Length
9.25 in
Body Size Thickness
1-3/4 in

Details

Item
Electric Mortise Lock
Finish
Satin Chrome
Input Voltage
12VDC/24VDC
For Use With
8270 Series Electrified Lever Mortise Locks
Material
Brass or Bronze
Features
Complete Lock

Description

Fail Safe, 24V Electrified Mortise Lock, LN Rose, J Lever, Less Cylinder, RX Switch, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.