
Fail Safe, 24V Electrified Mortise Lock, LN Rose, L Lever, RX Switch, Satin Stainless Steel
Mfr # RX-8270-24V LNL 32D
Zoro # G816475976
product price:Â $1,586.99
/ea
Free Shipping & Returns
Key Features
Body Size Thickness
1-3/4 in
Input Voltage
12VDC/24VDC
Finish
Satin Stainless Steel
Series
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RX-8270-24V LNL 32D
Zoro #
G816475976
UPC #
197163349234
Country of Origin
United States
Dimensions
Body Size Thickness
1-3/4 in
Width
5.63 in
Height
4.38 in
Length
9-1/4 in
Details
Input Voltage
12VDC/24VDC
Finish
Satin Stainless Steel
Series
Stainless Steel
Material
Stainless Steel
Item
Electric Mortise Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.