Fail Safe, 24V Electrified Mortise Lock, LN Rose, W Lever, Less Cylinder, RX Switch, Stainless Steel
- Mfr # RXLC-8270-24V LNW 32D
- Zoro # G709955233
product price:Â
$
1,310.99
/ea
Free Shipping & Returns
Key Features
Depth
4.375 in
Width
5.625 in
Finish
Satin Stainless
Input Voltage
12V DC, 24V DC
For Use With
8270 Series Electrified Lever Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RXLC-8270-24V LNW 32D
- Zoro #
- G709955233
- UPC #
- 197163098569
- Country of Origin
- United States
Dimensions
- Depth
- 4.375 in
- Width
- 5.625 in
- Length
- 9.25 in
- Body Size Thickness
- 1-3/4 in
Details
- Item
- Electric Mortise Lock
- Finish
- Satin Stainless
- Input Voltage
- 12V DC, 24V DC
- For Use With
- 8270 Series Electrified Lever Mortise Locks
- Material
- Stainless Steel
- Features
- Complete Lock
Description
Fail Safe, 24V Electrified Mortise Lock, LN Rose, W Lever, Less Cylinder, RX Switch, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.