Fail Secure, 12V Electrified Mortise Lock, LN Rose, P Lever, SFIC Prep Less Core, RX Switch, Satin

  • Mfr # 70RX-8271-12V LNP 26D

  • Zoro # G016475981


product price: $1,568.99
/ea
Free Shipping & Returns

Key Features

Body Size Thickness
1-3/4 in
Input Voltage
12VDC/24VDC
Series
Brass or Bronze
Finish
Satin Chrome
Height
4.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70RX-8271-12V LNP 26D
Zoro #
G016475981
UPC #
197163158164
Country of Origin
United States

Dimensions

Body Size Thickness
1-3/4 in
Height
4.38 in
Length
9-1/4 in
Width
5.63 in

Details

Input Voltage
12VDC/24VDC
Series
Brass or Bronze
Finish
Satin Chrome
Item
Electric Mortise Lock
Material
Brass or Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.