Fail Secure, 24V Electrified Mortise Lock, LN Rose, J Lever, Less Cylinder, RX Switch, Satin Stainl

  • Mfr # RXLC-8271-24V LNJ 32D

  • Zoro # G416476045


product price:  $1,554.99
/ea
Free Shipping & Returns

Key Features

Body Size Thickness
1-3/4 in
Input Voltage
12VDC/24VDC
Material
Stainless Steel
Series
Stainless Steel
Length
9-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RXLC-8271-24V LNJ 32D
Zoro #
G416476045
UPC #
197163381357
Country of Origin
United States

Dimensions

Body Size Thickness
1-3/4 in
Length
9-1/4 in
Height
4.38 in
Width
5.63 in

Details

Input Voltage
12VDC/24VDC
Material
Stainless Steel
Series
Stainless Steel
Item
Electric Mortise Lock
Finish
Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.