
Fail Secure, 24V Electrified Mortise Lock, LW1 Escutcheon, L Lever, Satin Chrome
Mfr # 8271-24V LW1L 26D
Zoro # G216475736
product price: $1,378.99
/ea
Free Shipping & Returns
Key Features
Body Size Thickness
1-3/4 in
Material
Brass or Bronze
Input Voltage
12VDC/24VDC
Width
5.63 in
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8271-24V LW1L 26D
Zoro #
G216475736
UPC #
197163306596
Country of Origin
United States
Dimensions
Body Size Thickness
1-3/4 in
Width
5.63 in
Length
9-1/4 in
Height
4.38 in
Details
Item
Electric Mortise Lock
Material
Brass or Bronze
Input Voltage
12VDC/24VDC
Finish
Satin Chrome
Series
Brass or Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.