Grade 1 Apartment Corridor Door Mortise Lock, J - Lever, LN - Rose, Satin Chrome

  • Mfr # 8243 LNJ 26D

  • Zoro # G116476031


product price:  $993.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Keyway Type
LA
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8243 LNJ 26D
Zoro #
G116476031
UPC #
197163154302
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
5.63 in
Length
9-1/4 in
Height
4.38 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Keyway Type
LA
Backset
2-3/4 in
Material
VARIES
Series
8200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.