Grade 1 Apartment Corridor MortiseLock, B - Lever, LN - Rose, DarkOxidized Satin Bronze Oil Rubbed

  • Mfr # 8243 LNB 10B

  • Zoro # G916476033


product price:  $1,152.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
LA
Required Door Thickness
1-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Oil Rubbed Bronze
Length
9-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8243 LNB 10B
Zoro #
G916476033
UPC #
197163370474
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Length
9-1/4 in
Width
5.63 in
Height
4.38 in

Details

Keyway Type
LA
Lockset Grade
Grade 1
Lockset Finish
Oil Rubbed Bronze
Material
VARIES
Series
8200
Backset
2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.