
Grade 1 Asylum or Institution Mortise Lock, L - Lever, LN - Rose, Field Reversible, Conventional Cy
Mfr # 8217 LNL 26D
Zoro # G416475611
product price:Â $1,191.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Width
5.63 in
Series
8200
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8217 LNL 26D
Zoro #
G416475611
UPC #
197163154982
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
5.63 in
Height
4.38 in
Length
9-1/4 in
Details
Lockset Finish
Satin Chrome
Series
8200
Material
VARIES
Lockset Grade
Grade 1
Backset
2-3/4 in
Keyway Type
LA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.