Grade 1 Asylum or Institution Mortise Lock, L - Lever, LN - Rose, Field Reversible, Less Cylinder
- Mfr # LC-8217 LNL 26
- Zoro # G914532830
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Bright Chrome
Color
Bright Chrome
Length
9.25
Width
5.625 in
series
8200 Line Lever Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LC-8217 LNL 26
- Zoro #
- G914532830
- UPC #
- -
- Country of Origin
- United States
- Lockset Finish
- Bright Chrome
- Color
- Bright Chrome
- series
- 8200 Line Lever Mortise Locks
Dimensions
- Length
- 9.25
- Width
- 5.625 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.