
Grade 1 Asylum or Institution Mortise Lock, L - Lever, WT - Escutcheon, Field Reversible, Less Cylin
Mfr # LC-8217 WTL 26D
Zoro # G309957811
product price:Â $830.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Length
9.25 in
Type
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-8217 WTL 26D
Zoro #
G309957811
UPC #
197163116843
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Length
9.25 in
Width
5.625 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Mortise Lock
Material
Metal
Weight
6.1 lb
Cylinder Core Type
Less Cylinder
Fire Rated
2 Hours {B}
Description
Grade 1 Asylum or Institution Mortise Lock, L - Lever, WT - Escutcheon, Field Reversible, Less Cylinder, ASA Strike, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.