Grade 1 Bathroom Cylindrical Lock, Non-Keyed, L Lever, VSL Rose, Outside Indicator with Green/Red I

  • Mfr # V30-10XU65 VSLL 26D

  • Zoro # G916503555


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Backset
2-3/4 in
Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Finish
Satin Chrome
Height
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V30-10XU65 VSLL 26D
Zoro #
G916503555
UPC #
197163354191
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Height
4-1/4 in
Width
7.13 in
Length
8-1/4 in

Details

Backset
2-3/4 in
Grade
Grade 1
Item
Cylindrical Lock
Finish
Satin Chrome
Material
VARIES
Series
10X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.