Grade 1 Bedroom or Bathroom Privacy Mortise Lock, J Lever, LN Rose, Indicator with Text, Visual Sing

  • Mfr # V10-8265 LNJ 26D

  • Zoro # G809948456


product price: $842.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-Handed
Grade
Grade 1
Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Handle Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V10-8265 LNJ 26D
Zoro #
G809948456
UPC #
197163092918
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
9.25 in
Width
5.625 in

Details

Item
Mortise Lock
Hand
Non-Handed
Grade
Grade 1
Finish
Satin Chrome
Material
Metal

Description

Grade 1 Bedroom or Bathroom Privacy Mortise Lock, J Lever, LN Rose, Indicator with Text, Visual Single Indicator Outside, Unlocked/Locked, Green/Red, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.