Grade 1 Bedroom or Bathroom Privacy Mortise Lock, L Lever, LN Rose, Indicator with Text, Visual Sing

  • Mfr # V04-8265 LNL 26D

  • Zoro # G509948534


product price: $908.99
/ea
Free Shipping & Returns

Key Features

Hand
Non-Handed
Grade
Grade 1
Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Handle Length
9.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V04-8265 LNL 26D
Zoro #
G509948534
UPC #
197163092925
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Handle Length
9.25 in
Width
5.625 in

Details

Item
Mortise Lock
Hand
Non-Handed
Grade
Grade 1
Finish
Satin Chrome
Material
Metal

Description

Grade 1 Bedroom or Bathroom Privacy Mortise Lock, L Lever, LN Rose, Indicator with Text, Visual Single Indicator Inside, Unlocked/Locked, White/Red, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.