
Grade 1 Bedroom or Bathroom Privacy Mortise Lock, L Lever, LN Rose, Indicator with Text, Visual Sing
Mfr # V10-8265 LNL 26D
Zoro # G109948415
product price:Â $929.99
/ea
Free Shipping & Returns
Key Features
Hand
Non-Handed
Grade
Grade 1
Finish
Satin Chrome
Required Door Thickness
1-3/4 in
Handle Length
9.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
V10-8265 LNL 26D
Zoro #
G109948415
UPC #
197163092901
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Handle Length
9.25 in
Width
5.625 in
Details
Item
Mortise Lock
Hand
Non-Handed
Grade
Grade 1
Finish
Satin Chrome
Material
Metal
Description
Grade 1 Bedroom or Bathroom Privacy Mortise Lock, L Lever, LN Rose, Indicator with Text, Visual Single Indicator Outside, Unlocked/Locked, Green/Red, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.