
Grade 1 Classroom Cylindrical Lock, B Lever, L Rose, Conventional Cylinder, Satin Chrome Finish, No
Mfr # 10XG37 LB 26D
Zoro # G516468964
product price:Â $709.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Width
7.13 in
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Series
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10XG37 LB 26D
Zoro #
G516468964
UPC #
197163353378
Country of Origin
United States
Dimensions
Width
7.13 in
Required Door Thickness
1-3/4 to 2
Height
4-1/4 in
Length
8-1/4 in
Details
Lockset Finish
Satin Chrome
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Series
Brass, Bronze
Material
Brass, Bronze
Lockset Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.