
Grade 1 Classroom Cylindrical Lock, L Lever, L Rose, LFIC Disposable Construction Core, Satin Chrome
Mfr # 60-10XG37 LL 26D
Zoro # G209953074
product price: $606.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Satin Chrome
Cylinder Core Type
LFIC Disposable Construction Core
Type
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60-10XG37 LL 26D
Zoro #
G209953074
UPC #
197163097517
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Width
7.125 in
Length
8.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Cylinder Core Type
LFIC Disposable Construction Core
Type
Cylindrical Lock
Weight
4 lb
Fire Rated
3 Hours {A}
Material
Brass, Bronze
Features
Classroom
Description
Grade 1 Classroom Cylindrical Lock, L Lever, L Rose, LFIC Disposable Construction Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.