Grade 1 Classroom Cylindrical Lock, P Lever, L Rose, Conventional Cylinder, Satin Chrome Finish, No

  • Mfr # 10XG37 LP 26D

  • Zoro # G316469666


product price:  $709.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Height
4-1/4 in
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Length
8-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XG37 LP 26D
Zoro #
G316469666
UPC #
197163353392
Country of Origin
United States

Dimensions

Height
4-1/4 in
Length
8-1/4 in
Required Door Thickness
1-3/4 to 2
Width
7.13 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Series
Brass, Bronze
Keyway Type
Conventional Cylinder
Material
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.