Grade 1 Classroom Lock, Broadway Lever, FSIC Prep Less Core, Matte Black Finish, Non-Handed
- Mfr # RX28-10G70-24V LL BSP
- Zoro # G214538570
product price:Â
$
1,157.99
/ea
Free Shipping & Returns
Key Features
Depth
4.25
Width
7.125 in
Finish
Black Suede Powder Coat
Length
8.25
Color
Black Suede Powder Coat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RX28-10G70-24V LL BSP
- Zoro #
- G214538570
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 4.25
- Width
- 7.125 in
- Length
- 8.25
Details
- Finish
- Black Suede Powder Coat
- Color
- Black Suede Powder Coat
- series
- 10G70/71 Series Electrified Lever Locks
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.