Grade 1 Classroom Mortise Lock, A - Lever, LN - Rose, Left Hand, Conventional Cylinder, ASA Strike,
- Mfr # 8237 LNA 3 LH
- Zoro # G409953485
product price:Â
$
973.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Brass
Length
9.25 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8237 LNA 3 LH
- Zoro #
- G409953485
- UPC #
- 197163154623
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 9.25 in
- Width
- 5.625 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Brass
- Material
- Metal
- Type
- Mortise Lock
- Cylinder Core Type
- Conventional Cylinder
- Weight
- 6.1 lb
- Fire Rated
- 2 Hours {B}
Description
Grade 1 Classroom Mortise Lock, A - Lever, LN - Rose, Left Hand, Conventional Cylinder, ASA Strike, Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.