Shop SARGENT
See all product information
Create Account
Grade 1 Classroom Mortise Lock, L - Lever, LE1 - Escutcheon, Field Reversible, Conventional Cylinder
- Mfr # 8237 LE1L 10
- Zoro # G209953463
product price:Â
$
954.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Bronze Clear Coated
Width
5.625 in
Weight
6.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8237 LE1L 10
- Zoro #
- G209953463
- UPC #
- 197163154685
- Country of Origin
- United States
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Bronze Clear Coated
- Weight
- 6.1 lb
- Cylinder Core Type
- Conventional Cylinder
- Type
- Mortise Lock
- Material
- Metal
- Fire Rated
- 2 Hours {B}
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.625 in
- Length
- 9.25 in
Description
Grade 1 Classroom Mortise Lock, L - Lever, LE1 - Escutcheon, Field Reversible, Conventional Cylinder, ASA Strike, Satin Bronze Clear Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.