Shop SARGENT
See all product information
Create Account
Grade 1 Classroom Mortise Lock, L - Lever, WT - Escutcheon, Field Reversible, Less Cylinder, ASA Str
- Mfr # LC-8237 WTL 32D
- Zoro # G509953484
product price:Â
$
833.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Stainless Steel
Material
Metal
Length
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LC-8237 WTL 32D
- Zoro #
- G509953484
- UPC #
- 197163116713
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 9.25 in
- Width
- 5.625 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Stainless Steel
- Material
- Metal
- Cylinder Core Type
- Less Cylinder
- Weight
- 6.1 lb
- Fire Rated
- 2 Hours {B}
- Type
- Mortise Lock
Description
Grade 1 Classroom Mortise Lock, L - Lever, WT - Escutcheon, Field Reversible, Less Cylinder, ASA Strike, Satin Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.