Grade 1 Classroom Mortise Lock, P - Lever, LN - Rose, Field Reversible, Conventional Cylinder, ASA

  • Mfr # 8237 LNP 26D

  • Zoro # G816469937


product price:  $1,082.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
LA
Required Door Thickness
1-3/4 in
Height
4.38 in
Backset
2-3/4 in
Length
9-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8237 LNP 26D
Zoro #
G816469937
UPC #
197163154494
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Height
4.38 in
Length
9-1/4 in
Width
5.63 in

Details

Keyway Type
LA
Backset
2-3/4 in
Lockset Finish
Satin Chrome
Material
VARIES
Series
8200
Lockset Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.