
Grade 1 Classroom Mortise Lock, P - Lever, LN - Rose, Field Reversible, Less Cylinder, ASA Strike,
Mfr # LC-8237 LNP 26D
Zoro # G716469280
product price:Â $986.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
Less Cylinder
Width
5.63 in
Series
8200
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-8237 LNP 26D
Zoro #
G716469280
UPC #
197163116782
Country of Origin
United States
Dimensions
Width
5.63 in
Required Door Thickness
1-3/4 in
Length
9-1/4 in
Height
4.38 in
Details
Keyway Type
Less Cylinder
Series
8200
Lockset Finish
Satin Chrome
Material
VARIES
Backset
2-3/4 in
Lockset Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.