Grade 1 Classroom Security Intruder Cylindrical Lock, L Lever, L Rose, Conventional Less Cylinder,

  • Mfr # LC-10XG38 LL 26D

  • Zoro # G316469130


product price:  $624.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 to 2
Keyway Type
Less Cylinder
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC-10XG38 LL 26D
Zoro #
G316469130
UPC #
197163377213
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Length
8-1/4 in
Height
4-1/4 in
Width
7.13 in

Details

Keyway Type
Less Cylinder
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Lockset Grade
Grade 1
Material
Brass, Bronze
Series
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.