
Grade 1 Classroom Security Intruder Cylindrical Lock, L Lever, L Rose, Satin Chrome, Non-handed
Mfr # 10XG38 LL 26D
Zoro # G116469644
product price:Â $814.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 to 2
Height
4-1/4 in
Backset
2-3/4 in
Series
Brass, Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10XG38 LL 26D
Zoro #
G116469644
UPC #
197163353408
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 to 2
Height
4-1/4 in
Length
8-1/4 in
Width
7.13 in
Details
Lockset Grade
Grade 1
Backset
2-3/4 in
Series
Brass, Bronze
Keyway Type
Conventional Cylinder
Lockset Finish
Satin Chrome
Material
Brass, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.