
Grade 1 Classroom Security Intruder Deadbolt Mortise Lock, L - Lever, LN - Rose, Field Reversible, L
Mfr # LC-8241 LNL 26D
Zoro # G709953512
product price:Â $817.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Weight
6.1 lb
Type
Mortise Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC-8241 LNL 26D
Zoro #
G709953512
UPC #
197163116683
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Width
5.625 in
Length
9.25 in
Details
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Weight
6.1 lb
Type
Mortise Lock
Fire Rated
2 Hours {B}
Cylinder Core Type
Less Cylinder
Material
Metal
Description
Grade 1 Classroom Security Intruder Deadbolt Mortise Lock, L - Lever, LN - Rose, Field Reversible, Less Cylinder, ASA Strike, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.