
Grade 1 Classroom Security Intruder Latchbolt Mortise Lock, J - Lever, LN - Rose, Field Reversible,
Mfr # 8238 LNJ 26D
Zoro # G516469848
product price: $1,054.99
/ea
Free Shipping & Returns
Key Features
Keyway Type
LA
Backset
2-3/4 in
Required Door Thickness
1-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8238 LNJ 26D
Zoro #
G516469848
UPC #
840067668603
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in
Height
4.38 in
Width
5.63 in
Length
9-1/4 in
Details
Keyway Type
LA
Backset
2-3/4 in
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Series
8200
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.