Zoro Homepage

Grade 1 Classroom Security/Apartment/Exit/Privacy Cylindrical Lock, L Lever, L Rose, Conventional C

  • Mfr # 10XG16 LL 26D

  • Zoro # G216469117


product price: $814.99
/ea
Free Shipping & Returns

Key Features

Series
Brass, Bronze
Keyway Type
Conventional Cylinder
Height
4-1/4 in
Required Door Thickness
1-3/4 to 2
Width
7.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10XG16 LL 26D
Zoro #
G216469117
UPC #
197163365951
Country of Origin
United States

Dimensions

Height
4-1/4 in
Required Door Thickness
1-3/4 to 2
Width
7.13 in
Length
8-1/4 in

Details

Series
Brass, Bronze
Keyway Type
Conventional Cylinder
Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Material
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.