Grade 1 Dormitory or Exit Mortise Lock, A - Lever, LN - Rose, Right Hand, Conventional Cylinder, ASA

  • Mfr # 8225 LNA 10 RH

  • Zoro # G709953567


product price: $1,025.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Bronze Clear Coated
Weight
6.1 lb
Width
5.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8225 LNA 10 RH
Zoro #
G709953567
UPC #
197163154845
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Width
5.625 in
Length
9.25 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Bronze Clear Coated
Weight
6.1 lb
Material
Metal
Cylinder Core Type
Conventional Cylinder
Fire Rated
2 Hours {B}
Type
Mortise Lock

Description

Grade 1 Dormitory or Exit Mortise Lock, A - Lever, LN - Rose, Right Hand, Conventional Cylinder, ASA Strike, Satin Bronze Clear Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.