Zoro Homepage

Grade 1 Dormitory or Exit Mortise Lock, B - Lever, LN - Rose, Field Reversible, Conventional Cylind

  • Mfr # 8245 LNB 26D

  • Zoro # G316475964


product price: $1,061.99
/ea
Free Shipping & Returns

Key Features

Width
5.63 in
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Keyway Type
LA
Series
8200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8245 LNB 26D
Zoro #
G316475964
UPC #
197163154234
Country of Origin
United States

Dimensions

Width
5.63 in
Required Door Thickness
1-3/4 in
Height
4.38 in
Length
9-1/4 in

Details

Lockset Grade
Grade 1
Keyway Type
LA
Series
8200
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.