Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 1 Dormitory or Exit Mortise Lock, J - Lever, LN - Rose, Field Reversible, Conventional Cylind

  • Mfr # 8225 LNJ 26D

  • Zoro # G016475547


product price: $993.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Height
4.38 in
Series
8200
Keyway Type
LA
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8225 LNJ 26D
Zoro #
G016475547
UPC #
197163154821
Country of Origin
United States

Dimensions

Height
4.38 in
Required Door Thickness
1-3/4 in
Length
9-1/4 in
Width
5.63 in

Details

Lockset Grade
Grade 1
Series
8200
Keyway Type
LA
Lockset Finish
Satin Chrome
Backset
2-3/4 in
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.