Grade 1 Dormitory or Exit Mortise Lock, J - Lever, LN - Rose, Field Reversible, Conventional Cylinde
- Mfr # 8245 LNJ 3
- Zoro # G609953629
product price:Â
$
971.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Brass
Cylinder Core Type
Conventional Cylinder
Weight
6.1 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8245 LNJ 3
- Zoro #
- G609953629
- UPC #
- 197163154227
- Country of Origin
- United States
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 9.25 in
- Width
- 5.625 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Bright Brass
- Cylinder Core Type
- Conventional Cylinder
- Weight
- 6.1 lb
- Type
- Mortise Lock
- Material
- Metal
- Fire Rated
- 2 Hours {B}
Description
Grade 1 Dormitory or Exit Mortise Lock, J - Lever, LN - Rose, Field Reversible, Conventional Cylinder, ASA Strike, Bright Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.