Shop SARGENT
See all product information
Create Account
Grade 1 Dormitory or Exit Mortise Lock, L - Lever, L - Rose, Field Reversible, Conventional Cylind
- Mfr # 8225 LL 26D
- Zoro # G614532413
product price:Â
$
1,053.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Width
5.625 in
Color
Satin Chrome
Length
9.25
series
8200 Line Lever Mortise Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8225 LL 26D
- Zoro #
- G614532413
- UPC #
- -
- Country of Origin
- United States
- Lockset Finish
- Satin Chrome
- Color
- Satin Chrome
- series
- 8200 Line Lever Mortise Locks
Dimensions
- Width
- 5.625 in
- Length
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.