
Grade 1 Dormitory or Exit Mortise Lock, P - Lever, L - Rose, Field Reversible, Conventional Cylinde
Mfr # 8225 LP 26D
Zoro # G816475501
product price: $1,134.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Backset
2-3/4 in
Width
5.63 in
Keyway Type
LA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8225 LP 26D
Zoro #
G816475501
UPC #
197163370429
Country of Origin
United States
Dimensions
Width
5.63 in
Height
4.38 in
Length
9-1/4 in
Required Door Thickness
1-3/4 in
Details
Lockset Finish
Satin Chrome
Lockset Grade
Grade 1
Backset
2-3/4 in
Keyway Type
LA
Series
8200
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.