
Grade 1 Double Lever Pull Trim, L Lever, L Rose, Dummy Latch Plate, Non-Keyed, Satin Chrome Finish,
Mfr # 10XU94-2 LL 26D
Zoro # G816475624
product price:Â $445.99
/ea
Free Shipping & Returns
Key Features
Material
Brass, Bronze
Width
7.13 in
Length
8-1/4 in
Finish
Satin Chrome
Keyway Type
Non-Keyed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10XU94-2 LL 26D
Zoro #
G816475624
UPC #
197163366071
Country of Origin
United States
Dimensions
Width
7.13 in
Length
8-1/4 in
Height
4-1/4 in
For Door Thickness
1-3/4 to 2
Details
Material
Brass, Bronze
Item
Cylindrical Lock
Finish
Satin Chrome
Keyway Type
Non-Keyed
Backset
2-3/4 in
Grade
Grade 1
Series
Brass, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.